Vinyl Basket Truck - 18 Bushel, Green

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Tough, reinforced. Resists tears, punctures and abrasions.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 3" polyurethane swivel casters for easy maneuvering.
  • Handle available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2647G 42 x 30 x 37" 38 x 26 x 30" 22 18 600 41 $524 $504  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 42 1/2 x 30 1/4 x 31"
  • Inside (Bottom): 37 x 26"
FEATURES:
  • Flame retardant
  • Mold and mildew resistant.
CAPACITY:
  • Cubic Ft (Actual): 21.9
STYLE:
  • Not collapsible.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H107 x 76 x 94 cm42 x 30 x 37"
INSIDE DIM. L x W x H97 x 66 x 76"38 x 26 x 30"
VOLUME623 L22 cu. ft.
BUSHEL CAP.634 L18 bsh.
CAP.272 kg600 lbs.
WEIGHT19 kg41 lbs.
ACCESSORIES:
  • H-12934 Basket Truck Handle
  • H-2909 Cover for Basket Truck - 18 Bushel
  • H-3514 Spring Lift for Basket Truck - 18 Bushel
  • H-6609 Lid for Basket Truck - 18 Bushel
PARTS:
  • H-1581-CASTR Polyurethane Caster for Basket Trucks - Swivel, 3 x 1 1/4"
  • S-17322G Replacement Liner for Vinyl Basket Truck - 42 x 30 x 30", Green
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 11:22:19 PM; CNWEB6