Fromm Pneumatic Pusher Type Combo Strapping Tool - 3⁄4"

FOR STEEL STRAPPING

Provides effortless, rapid and reliable strapping in high volume operations.
  • Tension, seal and cut with one tool.
  • Air power generates uniform tensioning and strapping efficiency.
  • Recommended for coils, pipes, rods and irregular-shaped packages.
  • Single notch sealer works with standard, super-duty and high- tensile steel strapping.
  • Tension speed - 4" per second.
  • Use with 3/4" Metal Pusher Seals.
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
FITS
TENSILE
TENSION
CAPACITY
LBS.
EACH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-2586 A480 Pneumatic 3/4" .015 - .025 1000 lbs. 10 $5,613  ADD
SPECIFICATIONS:
  • 700 RPM
MODEL NUMBER:
  • Fromm: 13.4110
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH19 mm3/4"
FITS TENSILE.4 - .6 mm.015 - .025"
TENSION CAPACITY454 kg1,000 lbs.
LBS EACH4.5 kg10 lbs.
PARTS:
  • H-2586-1221 Tension Wheel for Fromm Pneumatic Pusher Type Steel Strapping Combo Tool
  • H-2586-CUTJW Cutting Jaw for Fromm Pneumatic Pusher Type Steel Strapping Combo Tool
  • H-2586-JAWAS Jaw Assembly for Fromm Pneumatic Pusher Type Combo Strapping Tool
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/22/2026 10:31:45 AM; CNWEB3