Rectangle Recycled Plastic Picnic Table - 8', Cedar

Virtually maintenance free! Recommended for warehouse patios, campgrounds, schools and parks.
  • 100% recycled UV-protected plastic won't rot, splinter or crack. Withstands harsh weather.
  • Natural-looking wood material never needs sanding, sealing, painting or staining.
  • Durable 2" thick planks pre-drilled for easy assembly.
  • Convenient walk-through design.
  • Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-2562C 8' Rectangle 96 x 61 x 30" 350 $1,836 $1,767  ADD
DROP SHIPS IN 2 DAYS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Planks (Actual): 96 x 9 1/4" (L x W)
  • Distance Across from One Bench to Other (Actual): 58 3/4"
  • Frame:
    • Sides: 7 x 3"
    • Middle: 10 x 3"
  • Ground to Top of Bench (Actual): 17 3/4"
THICKNESS:
  • Planks (Actual): 1 1/2"
MATERIAL:
  • Resinwood
  • Table Hardware: Stainless Steel
CAPACITY:
  • Total: 3,200 lbs
  • Each Bench: 1,600 lbs
ASSEMBLY: 
  • Pre-drilled holes are only on the planks, not on the frame. 
USAGE:
  • Cannot be stained, painted or engraved.
SPECIFICATIONS:
  • Not ADA compliant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION244 cm Rectangle8' Rectangle
SIZE L x W x H244 x 155 x 76 cm96 x 61 x 30"
WEIGHT159 kg350 lbs.
Add to Shopping List
11/19/2026 04:33:22 PM; CNWEB23