3-Loop Wave Style Bike Rack - 5 Bike Capacity, Galvanized

Upscale stylish look for downtown shopping and business districts.
  • For stadiums, parks and athletic fields.
  • 10-gauge galvanized steel.
  • 2 3/8" diameter bar.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
BIKE
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2543GALV 3-Loop 431/239" 5 56 $539 $512  ADD
SHIPS VIA MOTOR FREIGHT
FEATURES:
  • Holes on top and bottom for venting.
MOUNTING HARDWARE: 
  • Included hardware is for concrete, block or stone. 
  • Not recommended for asphalt.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H109 x 6 x 99 cm43 x 2 1/2 x 39"
WEIGHT25 kg56 lbs.
PARTS:
  • H-2545 Replacement Mounting Hardware for Wave and Circle Bike Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/18/2026 11:53:44 PM; CNWEB5