Double-Sided Grid Bike Rack - 8 Bike Capacity, Black

Everybody's biking! Secures bikes, deters theft. For commuter stations, libraries, schools.
  • Sturdy 14-gauge construction, attractive powder coating.
  • Rust-resistant.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
BIKE
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2540BL Double-Sided 48 x 36 x 31" 8 61 $539 $512  ADD
SHIPS UNASSEMBLED
DIMENSIONS:
  • Wheel Opening: 2 1/8 x 25" (W x H)
  • Offset Opening: 5 7/8 x 25" (W x H)
MATERIAL:
  • Assembly/Mounting Hardware: Zinc coated
MOUNTING HARDWARE: 
  • Included hardware is for concrete, block or stone. 
  • Not recommended for asphalt.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H122 x 91 x 79 cm48 x 36 x 31"
WEIGHT28 kg61 lbs.
PARTS:
  • H-2542 Replacement Mounting Hardware for Grid Bike Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 05:27:42 AM; CNWEB3