Uline Utility Cart - Standard, 45 x 25 x 33", Yellow

Built tough in the USA!
  • Ready for duty in offices, stockrooms and warehouses.
  • Lightweight, quiet and easy to maneuver in tight spots.
  • Sturdy structural foam. Rounded edges prevent wall damage.
  • 2 5/8" deep trays are 19" apart.
  • Non-marking 5" quiet rubber casters:
    2 swivel, 2 rigid.
  • Utility Cart Accessories available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2504Y Standard 45 x 25 x 33" 500 lbs. 2 43 $201 each  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:                              
  • Dimensions in the chart include handle & casters.
  • Inside:
    • Top Shelf: 35.4 x 24.5"      
    • Bottom Shelf: 32 9/16 x 23 11/16"       
MATERIAL:
  • HDPE (High Density Polyethylene)
CAPACITY:
  • Shelf: 250 lbs
ACCESSORIES:
  • 3-Outlet Surge Protector: H-5941
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H114 x 64 x 84 cm45 x 25 x 33"
LOAD CAPACITY227 kg500 lbs.
WEIGHT20 kg43 lbs.
ACCESSORIES:
  • H-1495CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652SWB Non-Marking Rubber Caster - Swivel with Brake, 5 x 15/16"
  • H-8316GR Cabinet Panels for Uline Utility Carts - Gray
  • H-8316R Cabinet Panels for Uline Utility Carts - Red
  • H-9847 Power Strip for Uline Utility Carts
  • H-9849 Trash Bin for Uline Utility Carts
  • H-9851 Utility Hooks for Uline Utility Carts
PARTS:
  • H-2503-HDWR Hardware Pack for Utility Carts
  • H-2503CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652S Non-Marking Rubber Caster - Swivel, 5 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 12:18:11 PM; CNWEB24