Crowd Control with Retractable Belt - Wall Mount, Red, 7 12'

TENSABARRIER®

Indoor portable barrier diverts traffic where you need it.
  • Space-saving unit with 2" wide self-retracting belt.
  • Mounting hardware and receiver clip included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-2469R Wall Mount with Retractable Belt 1/2" 1/2' 3 $146 $131  ADD
DIMENSIONS:
  • Wall Mount: 3 3/4 x 4 1/2 x 3 1/2" (W x H x D)
MATERIAL: 
  • Belt: Nylon 
COMPATIBILITY:
  • Must be used with another post or wall mount receiver.
FEATURES: 
  • Branded: Tensabarrier®
    • Has a braking system which makes it safer and higher quality than many competitor brands.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT114 mm4 1/2"
BELT LENGTH2.3 M7 1/2'
WEIGHT1.4 kg3 lbs.
PARTS:
  • H-5094 Crowd Control Wall Mount Receiver without Belt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/17/2026 02:46:42 AM; CNWEB26