Rubbermaid® Ranger® Trash Can - 45 Gallon, 4-Way, Camel

Dependable in the roughest weather conditions.
  • Pedestal base for stability and security.
  • No excuse not to pitch your trash!
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-2459BE 4-Way 45 Gallon 25 x 25 x 42" 38 $714 $700  ADD
SHIPS VIA MOTOR FREIGHT
SPECIFICATIONS:
  • UV Protectant
DIMENSIONS:
  • Outside (Actual): 24 1/2 x 24 1/2 x 42" (L x W x H)
  • Opening: 15 1/2 x 7 1/2" (L x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  •  Performance: -29° to 60° C (-20° to 140° F)
CAPACITY:
  • 170 lbs
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
CAPACITY170 L45 gal.
SIZE L x W x H64 x 64 x 107 cm25 x 25 x 42"
WEIGHT17 kg38 lbs.
ACCESSORIES:
  • S-13573 Uline Industrial Trash Liners - 55-60 Gallon, 1.5 Mil, Clear
  • S-13577 Uline Industrial Trash Liners - 55-60 Gallon, 1.5 Mil, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:05:38 AM; CNWEB6