Rubbermaid® Smoker's Pole - Silver

Streamlined space-saver controls smoker's litter.
  • Firesafe, weather resistant powder-coated aluminum.
  • Weighted base for stability.
  • Self-extinguishing. No sand or water needed.
  • Quick release for easy emptying.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
CIGARETTE
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2458SIL Smoker's Pole 13 x 41" 600 24 $442 $428  ADD
DIMENSIONS:
  • Base Diameter (Actual): 12 3/4"
  • Pole: 4 x 41" (Diam x H)
MATERIAL:
  • Recycled Content: 70%
CAPACITY:
  • 10 lbs
  • 1 US gallon (Approximately 600 butts)
FEATURES:
  • UV resistant
USAGE:
  • No holes in the bottom for mounting.
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM x H33 x 104 cm13 x 41"
WEIGHT11 kg24 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 10:06:28 AM; CNWEB25