Canvas Basket Truck - 10 Bushel

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Recommended for health clubs, hotels and locker rooms.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 3" polyurethane swivel casters for easy maneuvering.
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2447 36 x 24 x 32" 31 x 20 x 25" 12 1/2 10 600 36 $359 $345  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 36 1/4 x 24 x 25"
  • Inside (Bottom): 32 x 20"
FEATURES:
  • Canvas: Abrasion resistant
USAGE:
  • Not collapsible.
  • Not mildew resistant.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM L x x H91 x 61 x 81 cm36 x 24 x 32"
INSIDE DIM L x W x H79 x 51 x 64 cm31 x 20 x 25"
VOLUME354 L12 1/2 cu. ft.
BUSHEL CAPACITY352 L10 bsh.
CAPACITY272 kg600 lbs.
WEIGHT16 kg36 lbs.
ACCESSORIES:
  • H-12934 Basket Truck Handle
  • H-2448 Cover for Basket Truck - 10 Bushel
  • H-3511 Spring Lift for Basket Truck - 10 Bushel
  • H-6608 Lid for Basket Truck - 10 Bushel
PARTS:
  • H-1581-CASTR Polyurethane Caster for Basket Trucks - Swivel, 3 x 1 1/4"
  • S-15786 Replacement Liner for Canvas Basket Truck - 36 x 24 x 25"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 08:18:59 AM; CNWEB23