Vinyl Basket Truck - 10 Bushel, Yellow

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Tough, reinforced. Resists tears, punctures and abrasions.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 3" polyurethane swivel casters for easy maneuvering.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2446Y 36 x 24 x 32" 31 x 20 x 25" 12 1/2 10 600 34 $345 $331  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 36 1/4 x 24 x 25"
  • Inside (Bottom): 32 x 20"
FEATURES:
  • Flame retardant
  • Mold and mildew resistant.
STYLE:
  • Not collapsible.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H91 x 61 x 81 cm36 x 24 x 32"
INSIDE DIM. L x W x H79 x 51 x 64 cm31 x 20 x 25"
VOLUME354 L12 1/2 cu. ft.
BUSHEL CAP.352 L10 bsh.
CAP.272 kg600 lbs.
WEIGHT15 kg34 lbs.
ACCESSORIES:
  • H-12934 Basket Truck Handle
  • H-2448 Cover for Basket Truck - 10 Bushel
  • H-3511 Spring Lift for Basket Truck - 10 Bushel
  • H-6608 Lid for Basket Truck - 10 Bushel
PARTS:
  • H-1581-CASTR Polyurethane Caster for Basket Trucks - Swivel, 3 x 1 1/4"
  • S-15130Y Replacement Liner for Vinyl Basket Truck - 36 x 24 x 25", Yellow
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 11:43:49 PM; CNWEB24