Plastic Shelf Liner - 72 x 24", Black

Keep your smallest items from falling through.
  • Durable 1/16" liners provide a solid surface.
  • Stylish matte black surface makes your product pop. Polypropylene.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN MULTIPLES OF 4
MODEL
NO.
DESCRIPTION SIZE
W x D
WT.
(LBS.)
PRICE PER LINER COLOR IN STOCK
SHIPS TODAY
4 12+
H-2442BL Shelf Liners 72 x 24" 5 $57 $54 liners ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 71 x 23 1/4"
TEMPERATURE:
  • -20° to 50° (-4° to 122° F)
COMPATIBILITY:
  • Works with all Uline:
    • Wire/Mobile Wire Shelving
    • Wire Stock Picking Carts
    • Wire Security Carts
    • Wire Security Cages
    • Sliding Wire Shelving
  • Not compatible with the Side/Back Ledges, Dividers or S-Hooks.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D183 x 61 cm72 x 24"
WEIGHT/CARTON2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/26/2026 02:57:00 PM; CNWEB24