Garage Floor Mat - Diamond, 8 1⁄2 x 22', Black

Instantly slick up your garage, machine shop, trailer or warehouse area.
  • Tough polyvinyl cuts easily with scissors or knife.
  • Resists water, oil, salt, antifreeze, grease and chemicals.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 4+
H-2347BL Diamond 8 1/2 x 22' .075" $901 $888 $867  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
 TEMPERATURE:
  • Brittle Point: -35° C (-31° F)
APPEARANCE:
  • Smooth Edge (No lip or border)
  • Mat color may vary slightly from lot to lot. 
INSTALLATION: 
  • No adhesive required for installation. 
    • Exceptions:
      • There are multiple cuts in mat.               
      • Mat is being installed outdoors.
  • If adhesive is desired to hold down edges or seams, use an acrylic-based adhesive.
    • See instructions for more information.
USAGE:
  • Resists battery acid.
  • Can be cut with a utility knife.
CLEANING INSTRUCTIONS:
  • Wash using a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Water Spots: Use 50% water and 50% vinegar solution.
PACKAGING:
  • Rolled on a cardboard core.
  • Roll Diameter: 6 1/2"
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L259 x 671 cm8 1/2 x 22'
THICKNESS2 mm.075"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 04:46:54 PM; CNWEB25