Parking Stop - 6', Plastic, Gray

End concrete crumbling and chipping forever.
  • Made of recycled plastic.
  • Maintenance free. No painting.
  • Weather resistant. Impervious to sunlight and road salt.
  • 75% lighter than concrete.
  • Use with Asphalt and Concrete Installation Kits, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-2309GR 6' Plastic 72 x 6 x 3" 20 $102 $96  ADD
DIMENSIONS: 
  • Mounting Holes (Diameter): 1 1/2"
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Plastic6' Plastic
DIMENSIONS L x W x H183 x 15 x 8 cm72" x 6" x 3"
WEIGHT9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 01:53:57 AM; CNWEB25