1 Cabinet/1 Cabinet Pedestal Workbench - 60 x 30", Maple Top

Create your own workstation.
  • 1 3/4" thick maple top with rounded edges.
  • 1 door cabinet includes an adjustable shelf. 2 keys included.
  • Sturdy, all welded 24 gauge steel construction.
  • Holds up to 500 lbs. 34" table height.
  • Easy assembly with pre-drilled holes and included hardware.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
CONFIGURATION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-2298-MAPLE 1 Cabinet/1 Cabinet 60 x 30" 500 190 $1,316 $1,273  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Cabinet Pedestal:
    • Outside: 15 x 24 x 32" (W x D x H)
    • Inside: 14 5/8 x 22 7/8 x 27 3/4" (W x D x H)
  • Space Between Pedestals: 30" 
  • Adjustable Shelf: 7 pre-set heights, spaced every 3 1/8"
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Pedestal Body: 20 - 24 gauge
  • Door/Center Shelf: 20 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
  • Cabinet Pedestal:
    • Shelf Capacity: 150 lbs
    • Lockable chrome handle.
    • Full sized shelf adjustable on 3" centers.
CLEANING INSTRUCTIONS:
  • Steel Components: Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
CAPACITY227 kg500 lbs.
WEIGHT86 kg190 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:26:41 PM; CNWEB25