Rubbermaid® Recycling Tote Bin - 14 Gallon, Blue

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For copier rooms and printer rooms.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2285BLU Tote Bin 14 Gallon 21 x 16 x 15" 4 $39 $38 $36  ADD
DIMENSIONS:
  • Outside (Actual): 21 x 15 3/4 x 14 3/4" (L x W x H)
  • Inside: 19 1/2 x 13 3/4 x 14 5/8" (L x W x H)
CAPACITY:
  • 40 lbs
  • US Gallon
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content (Post-consumer): 20% 
FEATURES:
  • Recycling logos are hot stamped.
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
CAPACITY53 L14 gal.
SIZE L x W x H53 x 41 x 38 cm21 x 16 x 15"
WEIGHT2 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 02:55:19 PM; CNWEB25