9 Step Rolling Safety Ladder with 22 12" Top Step

60° angle ladders roll easily through warehouse aisles.
  • 28" wide perforated metal steps.
  • Two 5" front swivel casters and two 8" rear rigid casters.
  • 400 lb. capacity.
  • Drop ships unassembled from Toronto in five days.
  • Complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-2259 9 81" 123" 400 lbs. 28" 38 x 72 1/2" 180 $1,758 $1,698  ADD
SHIPS UNASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 7 1/2"
  • Unassembled (Shipping): 146 x 38 x 55" (L x W x H)
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
  • CSA does not have standards for rolling ladders. 
    • CSA defaults to ANSI standards which these ladders meet.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT206 cm81"
OVERALL HEIGHT312 cm123"
LOAD CAPACITY181 kg400 lbs.
STEP WIDTH71 cm28"
BASE WIDTH x DEPTH97 x 184 cm38 x 72 1/2"
WEIGHT82 kg180 lbs.
Add to Shopping List
09/12/2026 09:25:43 AM; CNWEB25