3 Step Utility Step Ladder - Yellow

Recommended for speedy relocation around the warehouse, dock and stockroom.
  • 16" wide expanded metal steps.
  • 59° climbing angle.
  • Four 2" spring-loaded swivel casters.
  • All-welded steel construction.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STEPS LOAD
CAPACITY
TOP STEP
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2252Y 3 450 lbs. 30" 20 x 26" 36 $438 $421  ADD
OSHA and ANSI Compliant

SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Top Step (Actual): 16 1/4 x 10 1/4"
  • Bottom Steps (Depth): 7"
THICKNESS:
  • 17 gauge
SPECIFICATIONS:
  • ANSI A14.7 compliant
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY204 kg450 lbs.
TOP STEP HEIGHT76 cm30"
BASE W x D51 x 66 cm20 x 26"
WEIGHT16 kg36 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 10:13:50 AM; CNWEB23