Heavy Duty Plastic Seals - 14", Blue

Incredibly tough. 140 lb. breaking strength.
  • Recommended for bulk bags, railcars, drums, valves and trucks.
  • Nail grip secures plastic seal to bags.
  • Long adjustable plastic seals are consecutively numbered.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
BREAKING
STRENGTH
QTY./
PKG.
PRICE PER PACKAGE COLOR IN STOCK
SHIPS TODAY
1 5 10+
H-2223BLU 3/8 x 14" 140 lbs. 100 $50 $47 $45  ADD
DIMENSIONS:
  • Tail Length: 11 1/2"
  • Tag: 1 x 2 1/2"
PACKAGING:
  • Each package starts with a random 8-digit number.
  • Consecutively numbered in lots of 100.
  • Cannot determine starting or ending numbers.
MATERIAL:
  • Polypropylene
USAGE:
  • Must cut or use cable cutters to open.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 mm x 36 cm3/8 x 14"
BREAKING STRENGTH63 kg140 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:17:00 PM; CNWEB23