Flammable Storage Cabinet - Standard, Manual Doors, Yellow, 90 Gallon

Ensure safety and provide storage for your flammable liquids.
  • Double wall 18-gauge steel.
  • 350 lb. shelf capacity. Adjustable shelves.
  • Sloped shelves safely direct spills away from containers.
  • Recessed paddle handle, can be used with padlock.
  • Continuous piano hinge provides smooth closure.
  • Adjustable leveling feet for uneven surfaces.
  • Meets NFPA, IFC and OSHA standards. FM approved.
  • Yellow - For aerosols, gasoline and flammable liquids.

Information Option is unavailable; the next option is selected
Specify Color:
MADE IN THE USA - 10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAP.
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2219M-Y Standard 43 x 34 x 65" 90 2 423 $3,134 $3,072  ADD
OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III flammable liquids.

SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 39.8 x 30.8 x 61.1" (W x D x H)
  • Shelves: 39 3/8 x 29" (W x D)
  • Padlock Hole (Diameter): 3/8"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
TEMPERATURE:
  • Fire Rating: 163° C (325° F) for 10 minutes
FEATURES:
  • Powder coated
  • Includes 2 keys.
  • Shelf adjusts in 3" increments.
CAPACITY:
  • Sump: 10.72 gallons
  • US Gallon
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
  • Do not remove built-in flame arresters without consulting a professional engineer.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM W x D x H109 x 86 x 165 cm43 x 34 x 65"
CAPACITY341 L90 gal.
WEIGHT192 kg423 lbs.
ACCESSORIES:
  • H-2219-ADD Additional Shelf for Standard Flammable Storage Cabinets - 90 Gallon
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 07:41:22 AM; CNWEB3