Wide Span Storage Rack - Particle Board, 60 x 36 x 60"

Store and unload heavy, bulky items with convenient four-way access to shelves.
  • Smooth, solid 5/8" particle board eliminates item fall-through.
  • Quick, easy assembly. Shelves snap into place and adjust at 1 1/2" increments.
  • 3 shelves hold up to 1,400 lbs. each.

    Free Offer
    FREE H-2215 Rubber Mallet with any
    $200+ order of Wide Span Shelving.
    Use sale code SP230 at checkout.

    Boltless, Fast Snap-In
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2196 60 x 36 x 60" 3 3 1,400 191 $400 $386  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • H-8779 Caster Kit is compatible with the following Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall:
    • Total capacity is based on the # of shelves used.
      • Multiply Shelf Capacity by the # of shelves used to get the total unit capacity. 
    • Posts cannot hold more than 13,000 lbs.
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H152 x 91 x 152 cm60 x 36 x 60"
SHELF CAPACITY635 kg1,400 lbs.
WEIGHT87 kg191 lbs.
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
PARTS:
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Racks
  • H-1965-CONCT Tie Plate for Wide Span Storage Racks
  • H-2188-LRA36 Outside Shelf Support for Wide Span Storage Racks - 36"
  • H-2188-POST Post for Wide Span Storage Racks - 60"
  • H-2192-CTR Center Shelf Support for Wide Span Storage Racks - 36"
  • H-2196-ADD Additional Shelf for Wide Span Storage Racks - Particle Board, 60 x 36"
  • H-4245 Particle Board for Wide Span Storage Racks - 60 x 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 10:40:00 PM; CNWEB25