4 Drawer/4 Drawer Pedestal Workbench - 72 x 30", Steel Top

Create your own workstation.
  • 1 1/2" thick steel top with square edges.
  • 12-ga. steel, baked enamel finish. Heavy duty.
  • Two 4 drawer lockable cabinets. 2 keys included.
  • Sturdy, all welded 24 gauge steel construction.
  • Holds up to 500 lbs. 34" table height.
  • Easy assembly with pre-drilled holes and included hardware.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
CONFIGURATION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-2172-STEEL 4 Drawer/4 Drawer 72 x 30" 500 246 $1,819 $1,776  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Pedestals (Outside): 15 x 24 x 32" (W x D x H)
  • Drawers (Inside): 12 1/4 x 22 x 6 1/4" (W x D x H)
  • Space Between Pedestals: 42"
THICKNESS:
  • Pedestal Body: 20 - 24 gauge
  • Drawer Body: 22 - 24 gauge
FEATURES:
  • Drawer Pedestal:
    • Drawer Capacity: 50 lbs
    • Roller guides are ball bearings.
    • Adjustable divider in each drawer.
    • Tray compartment in top drawer.
    • Single key lock for entire unit.
CLEANING INSTRUCTIONS:
  • Steel Components: Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
CAPACITY227 kg500 lbs.
WEIGHT112 kg246 lbs.
PARTS:
  • H-2171-BASE 4 Drawer Pedestal for Pedestal Workbenches
  • H-2174-TSUPQ Mounting Channel for 30" Wide Steel Packing Tables and Steel Deluxe Workstations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:27:22 PM; CNWEB3