Packing Table Side and Back Ledges - 96 x 36"

Customize your packing tables and workbenches.
  • Keep items from falling off.
  • Easily screws into table top.
  • Hardware included.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-2168 Packing Table Side
and Back Ledges
96 x 36 x 3" 20 $96  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • Fits all Uline Tables with Composite, Laminate, Maple or ESD tops.
  • Steel Tops: Only fits Deluxe Workstations and Industrial Packing Tables.
INCLUDES:
  • (2) Side ledges
  • (1) Back ledge (2 pieces)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H244 x 91 x 8 cm96 x 36 x 3"
WEIGHT9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:15:20 PM; CNWEB25