Wire Mesh Trash Can - 45 Gallon, Black

Recommended for beaches, parks, fairs, public walkways.
  • Open mesh controls odor.
  • Rust-free. Perforated bottom for rain and melting snow.
  • Nest together for easy storage.
  • Lid sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2125BL Wire Mesh 45 Gallon 24 x 33" 30 $298 $284  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 23 1/2 x 32 3/4" (Diam x H)
  • Inside: 22 1/4 x 31 5/8" (Diam x H)
MATERIAL:
  • 10 gauge expanded steel
CAPACITY:
  • 350 lbs
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
CAPACITY170 L45 gal.
SIZE DIAM x H61 x 84 cm24 x 33"
WEIGHT14 kg30 lbs.
ACCESSORIES:
  • H-1857BL Steel Dome Lid - Black
  • S-2055 Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Clear
  • S-5111 Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 07:41:50 PM; CNWEB6