Fork Extensions - 6 x 72"

Stretch your forklift's reach with these handy slip-on extensions.
  • Heavy-duty welded steel construction, slides easily onto existing forks.
  • Fits forks up to 2" thick.
  • OSHA requires fork extension length to be no longer than 150% of the length of supporting truck forks.
  • Fork Extension Rack available.

    Fork Extensions
MODEL
NO.
FITS FORK
WIDTH
FITS FORK
LENGTH
EXTENSION
LENGTH
WT.
(LBS.)
PRICE PER PAIR IN STOCK
SHIPS TODAY
1 3+
H-2116 6" 48 - 72" 72" 95 $444 $429  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 7 x 75.2 x 1.875" (W x L x H)
  • Inside (Width): 6 1/2"
  • Additional dimensions in the Spec Sheet.
THICKNESS:
  • Steel: 0.23"
CAPACITY:
  • Max Load Center with Extension: 36"
  • Fork extensions will reduce the capacity of the lift truck.
    • See Spec Sheet link for Capacity Guide.
SPECIFICATIONS:
  • Forklift center of gravity required from manufacturer to calculate adjusted capacity when using extensions.
    • To be OSHA compliant, use with fork length 48 - 72".
COMPATIBILITY:
  • Not compatible with Uline Stackers.
USAGE:
  • Fork extensions should not be used for tip loading or prying.
SPECIFICATIONSMETRICIMPERIAL
FITS FORK WIDTH15 cm6"
FITS FORK LENGTH122 - 183 cm48 - 72"
EXTENSION LENGTH183 cm72"
WEIGHT43 kg95 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 10:26:49 PM; CNWEB4