Standard Steel Dumping Hopper - 2 Cubic Yard, Blue

Made for really tough jobs. Safely transport and dump heavy loads.
  • All-welded steel construction.
  • Simply pull cable from the seat of your forklift to release hopper.
  • Safety chain secures hopper to forklift.
  • 2,000 lb. capacity.
  • Optional Steel Casters and Lids available.

    Dumping Hopper

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-2109BLU Standard Wood,
Corrugated
2 2,000 69 x 57 x 52" 28" W 692 $2,528 $2,477  ADD
DROP SHIPS IN 5 DAYS
DIMENSIONS:
  • Overall (Actual): 69 x 56 1/2 x 52" (L x W x H)
  • Inside:
    • Height: 41 11/16"
    • Length at Opening: 64 1/4"
  • Bottom (Inside): 52 3/4 x 20 13/16" (W x L)
  • Front/Dumping Chute: 52 3/4 x 55 1/8" (W x L)
  • Safety Chain (Usable Length): 28"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
THICKNESS:
  • Body: 12 gauge
  • Base: 3 gauge (1/4")
  • Safety Chain: 5/16"
TEMPERATURE:
  • -29° to 57° C (-20° to 135° F)
COMPATIBILITY:
  • Not compatible with pallet trucks.
CAPACITY: 
  • 2 Cubic Yard=
    • 403 US gallons
    • 54 Cubic feet
    • 43.4 Bushels
USAGE:
  • Hopper does not have a bumper release.
    • H-5269 Bumper Plate Kit sold separately.
  • Not leakproof.
LEAD TIME:
  • Orders for 3 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
VOLUME1.5 cu. M2 cu. yd.
CAPACITY907 kg2,000 lbs.
OVERALL DIM L x Wx H175 x 145 x 132 cm69 x 57 x 52"
FORK POCKET CENTERS71 cm W28" W
WEIGHT314 kg692 lbs.
ACCESSORIES:
  • H-5269 Bumper Plate Kit for Dumping Hoppers
PARTS:
  • H-2108-D100 Release Lever Assembly Kit for Dumping Hoppers - 1/2 and 1 Cubic Yard
  • H-2109-11207 Pivot Pin for Steel Dumping Hoppers - 29 3/4"
  • H-2109-D200 Release Lever Assembly Kit for Steel Dumping Hoppers - 2, 3, 4 and 5 Cubic Yard
  • H-2109-SPRPN Spring Pin for Dumping Hoppers - 2"
  • H-2641-SPRG Torsion Spring for Steel Dumping Hoppers
  • H-5264 Chain Quick Link for Steel Dumping Hoppers
  • H-5265 Cotter Pin for Steel Dumping Hoppers
  • H-5268 Bumper Plate Kit for Steel Dumping Hoppers
  • H-5270 Chain for Steel Dumping Hoppers - 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/09/2026 06:54:49 PM; CNWEB26