Poly Box Truck - 8 Bushel, Gray

Transport wet laundry, bulk materials and trash in these sturdy, high-capacity trucks.
  • Tough, seamless polyethylene is easy to clean.
  • 4" polyurethane swivel casters offer easy mobility.
  • Fits through a standard doorway (32" clearance).
  • Galvanized steel base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2107GR 39 x 27 x 29" 28 x 16 x 22" 10 8 800 34 $400 $386  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall (Incl Lip & Casters): 38 1/8 x 26 3/4 x 28 1/4" (L x W x H)
    • Inside (Bottom): 28 3/4 x 16 7/8 x 22 7/8" (L x W x H)
  • Inside (Top): 33 1/4 x 21 1/4" (L x W)
  • Wheel Base (Front Center to Back Center): 22 3/4"
  • Track (Casters- Side to Side): 11 3/4"
TEMPERATURE:
  • -26° to 57° C (-15° to 135° F)
FEATURES:
  • Nestable up to 4 high.
USAGE:
  • Not leakproof.
SPECIFICATIONS:
  • Made with FDA compliant resins, but not for direct food contact.     
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H99 x 69 x 74 cm39 x 27 x 29"
INSIDE DIM. L x W x H71 x 41 x 56 cm28 x 16 x 22"
VOLUME283 L10 cu. ft.
BUSHEL CAP.282 L8 bsh.
CAP.363 kg800 lbs.
WEIGHT15 kg34 lbs.
PARTS:
  • H-2099-CASTR Polyurethane Caster for Basket Trucks - Swivel, 4 x 1 1/4"
  • H-5373R Polyurethane Caster for Poly Box Trucks - Rigid, 4 x 1 1/4"
  • H-5373SWB Polyurethane Caster for Poly Box Trucks - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 04:47:12 PM; CNWEB24