Poly Box Truck - 6 Bushel, Green

Transport wet laundry, bulk materials and trash in these sturdy, high-capacity trucks.
  • Tough, seamless polyethylene is easy to clean.
  • 4" polyurethane swivel casters offer easy mobility.
  • Fits through a standard doorway (32" clearance).
  • Galvanized steel base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2106G 34 x 24 x 26" 24 x 14 x 20" 7 1/2 6 800 28 $366 $352  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall (Incl Lip & Casters): 34 1/8 x 24 1/8 x 25 1/2" (L x W x H)
    • Inside (Bottom): 24 1/4 x 14 x 20 1/16" (L x W x H)
  • Inside (Top): 29 x 19" (L x W)
  • Wheel Base (Front Center to Back Center): 18 3/4"
  • Track (Casters- Side to Side): 9 3/4"
TEMPERATURE:
  • -26° to 57° C (-15° to 135° F)
FEATURES:
  • Nestable up to 5 high.
USAGE:
  • Not leakproof.
SPECIFICATIONS:
  • Made with FDA compliant resins, but not for direct food contact.     
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H86 x 61 x 66 cm34 x 24 x 26"
INSIDE DIM. L x W x H61 x 36 x 51 cm24 x 14 x 20"
VOLUME212 L7 1/2 cu. ft.
BUSHEL CAP.211 L6 bsh.
CAP.363 kg800 lbs
WEIGHT13 kg28 lbs.
PARTS:
  • H-2099-CASTR Polyurethane Caster for Basket Trucks - Swivel, 4 x 1 1/4"
  • H-5373R Polyurethane Caster for Poly Box Trucks - Rigid, 4 x 1 1/4"
  • H-5373SWB Polyurethane Caster for Poly Box Trucks - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 04:47:02 PM; CNWEB26