Canvas Basket Truck - 24 Bushel

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Recommended for health clubs, hotels and locker rooms.
  • Heavy Duty - Jumbo 24-bushel capacity.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 4" swivel casters for easy maneuvering.
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2100 54 x 34 x 37 1/2" 49 x 29 x 30" 30 24 800 56 $731 $711  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 54 x 34 x 30"
  • Inside (Bottom): 49 1/2 x 29"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
FEATURES:
  • Canvas: Abrasion resistant
CAPACITY:
  • Cubic Ft (Actual): 31.9
USAGE:
  • Not collapsible.
  • Not mildew resistant.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM L x W x H137 x 86 x 95 cm54 x 34 x 37 1/2"
INSIDE DIM L x W x H124 x 74 x 76 cm49 x 29 x 30"
VOLUME850 L30 cu. ft.
BUSHEL CAPACITY846 L24 bsh.
CAPACITY363 kg800 lbs.
WEIGHT25 kg56 lbs.
ACCESSORIES:
  • H-12934 Basket Truck Handle
  • H-2105 Cover for Basket Truck - 24 Bushel
  • H-3516 Spring Lift for Basket Truck - 24 Bushel
PARTS:
  • H-2099-CASTR Polyurethane Caster for Basket Trucks - Swivel, 4 x 1 1/4"
  • S-14853 Replacement Liner for Canvas Basket Truck - 54 x 34 x 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 05:19:06 PM; CNWEB23