Vinyl Basket Truck - 24 Bushel, Red

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Recommended for health clubs, hotels and locker rooms.
  • Heavy Duty - Jumbo 24-bushel capacity.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 4" swivel casters for easy maneuvering.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2099R 54 x 34 x 37 1/2" 49 x 29 x 30" 30 24 800 54 $711 $690  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 54 x 34 x 30"
  • Inside (Bottom): 49 1/2 x 29"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
FEATURES:
  • Flame retardant
  • Mold and mildew resistant.
CAPACITY:
  • Cubic Ft (Actual): 31.9
STYLE:
  • Not collapsible.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H137 x 86 x 95 cm54 x 34 x 37 1/2"
INSIDE DIM. L x W x H124 x 74 x 76"49 x 29 x 30"
VOLUME850 L30 cu. ft.
BUSHEL CAP.846 L24 bsh.
CAP.363 kg800 lbs.
WEIGHT24 kg54 lbs.
ACCESSORIES:
  • H-12934 Basket Truck Handle
  • H-2105 Cover for Basket Truck - 24 Bushel
  • H-3516 Spring Lift for Basket Truck - 24 Bushel
PARTS:
  • H-2099-CASTR Polyurethane Caster for Basket Trucks - Swivel, 4 x 1 1/4"
  • S-14852R Replacement Liner for Vinyl Basket Truck - 54 x 34 x 30", Red
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 05:53:46 AM; CNWEB6