Jumbo Convex Safety Mirror - 30" Acrylic, Outdoor

Wide angle 160° view for receiving areas and blind warehouse corners.
  • 30" jumbo mirror. Recommended for viewing open spaces around warehouses.
  • 2 way. Lightweight and easy to install.
  • Shatterproof acrylic mirror with ABS plastic back. Weatherproof and impact resistant.
  • Adjustable swivel mount.
  • Mounting Hardware Kit sold separately.

    Jumbo Convex Safety Mirror

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIAMETER VIEWING
ANGLE
VIEWING
DISTANCE
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-2076-O Convex
Acrylic
30" 160° 25' 18 $272 $265  ADD
MATERIAL:
  • Edging: Vinyl coated aluminum
TEMPERATURE:
  • Up to 48° C (118° F)
FEATURES:
  • Waterproof & sealed.
PACKAGING:
  • Protective film needs to be removed to reveal reflective surface.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER76 cm30"
VIEWING DISTANCE762 cm25'
WEIGHT8 kg18 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 01:16:10 PM; CNWEB23