Poly Box Truck - 20 Bushel, Black

Transport wet laundry, bulk materials and trash in these sturdy, high-capacity trucks.
  • Tough, seamless polyethylene is easy to clean.
  • 4" polyurethane swivel casters offer easy mobility.
  • Galvanized steel base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1956BL 52 x 37 x 36" 42 x 26 x 30" 25 20 800 72 $662 $642  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall (Incl Lip & Casters):
      • 51 3/4 x 36 1/4 x 36" (L x W x H)
    • Inside (Bottom): 42 x 26 1/4 x 30 3/8" (L x W x H)
  • Inside (Top): 45 1/4 x 30 3/4" (L x W)
  • Wheel Base (Front Center to Back Center): 35 1/4"
  • Track (Casters- Side to Side): 20 1/4"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
TEMPERATURE:
  • -26° to 57° C (-15° to 135° F)
FEATURES:
  • Nestable up to 3 high.
USAGE:
  • Not leakproof.
SPECIFICATIONS:
  • This color is not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H132 x 94 x 91 cm52 x 37 x 36"
INSIDE DIM. L x W x H107 x 66 x 76 cm42 x 26 x 30"
VOLUME708 L25 cu. ft.
BUSHEL CAP.705 L20 bsh.
CAP.363 kg800 lbs.
WEIGHT33 kg72 lbs.
PARTS:
  • H-2099-CASTR Polyurethane Caster for Basket Trucks - Swivel, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 06:33:49 AM; CNWEB23