Poly Box Truck - 16 Bushel, Red

Transport wet laundry, bulk materials and trash in these sturdy, high-capacity trucks.
  • Tough, seamless polyethylene is easy to clean.
  • 4" polyurethane swivel casters offer easy mobility.
  • Galvanized steel base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1955R 45 x 33 x 36" 34 x 22 x 29" 20 16 800 56 $566 $545  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall (Incl Lip/Casters): 44 1/8 x 32 1/4 x 35 1/4" (LxWxH)
    • Inside (Bottom): 34 1/4 x 22 3/8 x 29 1/8" (L x W x H)
  • Inside (Top): 39 1/4 x 26 1/4" (L x W)
  • Wheel Base (Front Center to Back Center): 28 1/2"
  • Track (Casters- Side to Side): 17 1/2"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
TEMPERATURE:
  • -26° to 57° C (-15° to 135° F)
FEATURES:
  • Nestable up to 3 high.
USAGE:
  • Not leakproof.
SPECIFICATIONS:
  • Made with FDA compliant resins, but not for direct food contact.     
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H114 x 84 x 91 cm45 x 33 x 36"
INSIDE DIM. L x W x H86 x 56 x 74 cm34 x 22 x 29"
VOLUME566 L20 cu. ft.
BUSHEL CAP.564 L16 bsh.
CAP.363 kg800 lbs.
WEIGHT25 kg56 lbs.
PARTS:
  • H-2099-CASTR Polyurethane Caster for Basket Trucks - Swivel, 4 x 1 1/4"
  • H-5373R Polyurethane Caster for Poly Box Trucks - Rigid, 4 x 1 1/4"
  • H-5373SWB Polyurethane Caster for Poly Box Trucks - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 04:35:59 AM; CNWEB24