Poly Box Truck - 12 Bushel, Gray

Transport wet laundry, bulk materials and trash in these sturdy, high-capacity trucks.
  • Tough, seamless polyethylene is easy to clean.
  • 4" polyurethane swivel casters offer easy mobility.
  • Fits through a standard doorway (32" clearance).
  • Galvanized steel base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1954GR 403033" 302027" 15 12 800 44 $483 $469  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall (Incl Lip & Casters): 40 x 30 x 32 5/16" (L x W x H)
    • Inside (Bottom): 30 7/8 x 20 1/2 x 27 1/4" (L x W x H)
  • Inside (Top): 35 1/4 x 25 1/4" (L x W)
  • Wheel Base (Front Center to Back Center): 24 5/8"
  • Track (Casters- Side to Side): 15 3/4"
TEMPERATURE:
  • -26° to 57° C (-15° to 135° F)
FEATURES:
  • Nestable up to 3 high.
USAGE:
  • Not leakproof.
SPECIFICATIONS:
  • Made with FDA compliant resins, but not for direct food contact.     
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H102 x 76 x 84 cm40 x 30 x 33"
INSIDE DIM. L x W x H76 x 51 x 69 cm30 x 20 x 27"
VOLUME425 L15 cu. ft.
BUSHEL CAP.423 L12 bsh.
CAP.363 kg800 lbs.
WEIGHT20 kg44 lbs.
PARTS:
  • H-2099-CASTR Polyurethane Caster for Basket Trucks - Swivel, 4 x 1 1/4"
  • H-5373R Polyurethane Caster for Poly Box Trucks - Rigid, 4 x 1 1/4"
  • H-5373SWB Polyurethane Caster for Poly Box Trucks - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/16/2026 10:43:40 PM; CNWEB4