Rubbermaid® Structural Foam Standard Tilt Truck - 3⁄4 Cubic Yard

ECONOMICAL

Maneuver garbage and waste from lunchroom to dumpster.
  • Fits easily through doorways and elevators.
  • Comfortable handle. Turns on a dime.
  • Non-marking rubber casters protect floors. 12" wheels.
  • Optional Hinged Lid available.
MODEL
NO.
DESC. SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1953 Standard General Refuse and
Light Material Handling
3/4 1,000 12" 65 x 30 x 38" 101 $1,441 $1,419  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • Top: 54 x 26 3/4" (L x W)
    • Height (At Tallest Point): 31 1/2"
  • Handle: 28 x 9 x 2" (Width x Distance to Cart x Diam)
MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • Leakproof
MODEL NUMBER:
  • Rubbermaid®: FG101300BLA
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.6 cu. M3/4 cu. yd.
CAPACITY454 kg1,000 lbs.
WHEEL SIZE30 cm12"
OVERALL DIM L x W x H165 x 76 x 97 cm65 x 30 x 38"
WEIGHT46 kg101 lbs.
PARTS:
  • H-1953-CAST Rubber Caster for Structural Foam Standard Tilt Truck - Swivel, 4 x 1 1/4"
  • H-1953-LGWHL Rubber Wheel for Rubbermaid® Structural Foam Standard Tilt Truck - 12 x 2 7/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:00:08 AM; CNWEB23