Wheel for 3⁄4 Cu. Yd. Foam Utility Tilt Truck - 12 x 2 1⁄8"

  • Replace worn or broken large wheel in front portion of tilt truck.
  • Use with H-1952 Rubbermaid® 3/4 Cubic Yard Structural Foam Utility Tilt Truck.

    Includes:
    • (1) Non-marking Wheel
    • (1) Nut
    • (4) Washers
MODEL
NO.
DESCRIPTION SIZE
DIAM. x W
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1952-WHEEL Wheel 12 x 2 1/8" $167  ADD
DIMENSIONS:
  • Fits Axle Diameter: 3/4"
  • Hub Width: 3"
MATERIAL:
  • Hub: Plastic
FEATURES:
  • Hub Type: Off-set
SPECIFICATIONSMETRICIMPERIAL
SIZE30 cm12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 01:16:06 PM; CNWEB3