Rubbermaid® Structural Foam Utility Tilt Truck - 3⁄4 Cubic Yard

ECONOMICAL

Maneuver garbage and waste from lunchroom to dumpster.
  • Fits easily through doorways and elevators.
  • Comfortable handle. Turns on a dime.
  • Non-marking rubber casters protect floors. 12" wheels.
  • Optional Hinged Lid available.
MODEL
NO.
DESC. SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1952 Utility Bulk Paper, Restroom
Trash, Used Bubble
3/4 600 12" 65 x 30 x 38" 92 $1,232 $1,210  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • Top: 54 x 26 3/4" (L x W)
    • Height (At Tallest Point): 31 1/2"
  • Handle: 28 x 9 x 2" (Width x Distance to Cart x Diam)
MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • Leakproof
MODEL NUMBER:
  • Rubbermaid®: FG101100BLA
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.6 cu. M3/4 cu. yd.
CAPACITY272 kg600 lbs.
WHEEL SIZE30 cm12"
OVERALL DIM L x W x H165 x 76 x 97 cm65 x 30 x 38"
WEIGHT42 kg92 lbs.
PARTS:
  • H-1952-SMWHL Rubber Caster for 3/4 Cu. Yd. Structural Foam Utility Tilt Truck - Swivel, 4 x 1"
  • H-1952-WHEEL Wheel for 3/4 Cu. Yd. Foam Utility Tilt Truck - 12 x 2 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 03:59:51 AM; CNWEB25