3 Step Rolling Safety Ladder with 15" Top Step

60° angle ladders roll easily through warehouse aisles.
  • 24" wide perforated metal steps.
  • Four 3" spring-loaded casters.
  • 400 lb. capacity.
  • Drop ships fully assembled from Toronto in five days.
  • Complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-1933 3 27" 69" 400 lbs. 24" 28 x 31" 60 $660 $639  ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7 1/2"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
  • CSA does not have standards for rolling ladders. 
    • CSA defaults to ANSI standards which these ladders meet.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT69 cm27"
OVERALL HEIGHT175 cm69"
LOAD CAPACITY181 kg400 lbs.
STEP WIDTH61 cm24"
BASE WIDTH x DEPTH71 x 79 cm28 x 31"
WEIGHT27 kg60 lbs.
Add to Shopping List
09/12/2026 09:24:54 AM; CNWEB25