Rubbermaid® Wet Floor Sign - Pop-up, Multilingual, 20"

Collapsible. Includes wall mount tube for storage.
  • Bright safety yellow warns of danger.
  • International wet floor symbol and warning message on three sides.
  • Imprinted in English, French and Spanish.
  • Opens easily for quick deployment.
  • Durable fabric withstands rough handling.
MODEL
NO.
DESCRIPTION STYLE SIZE
W x H
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
H-1931 Pop-up Multilingual 21 x 20" $65 $61  ADD
MOUNTING HARDWARE:
  • Includes:
    • Tape
    • Screws
SPECIFICATIONS:
  • OSHA and ANSI compliant in color and graphics.
MODEL NUMBER:
  • Rubbermaid®: FG9S0000YEL
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H53 x 51 cm21 x 20"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:02:52 AM; CNWEB23