Vertical File Cabinet - Letter, 2 Drawer, Tan

Easy access to important documents.
  • Holds 8 1/2 x 11" paper and files.
  • Full-extension locking drawers. Includes 2 keys.
  • High side walls hold hanging files.
  • Thumb latch prevents accidental opening.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DRAWERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1914T Letter 2 15 x 25 x 29" 50 $374 $359  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (With Handles): 15 1/8 x 25 15/16 x 29 1/4" (W x D x H)
  • Drawer (Inside): 12 x 23 1/4 x 9 1/2" (W x D x H)
MATERIAL:
  • Steel
FEATURES:                                   
  • All drawers lock when the lock is engaged.     
  • Cabinets are keyed different.
  • Drawers have ball bearing slide suspension.
CAPACITY:
  • Drawer: 48 lbs evenly distributed
INCLUDES:
  • (2) Keys
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA X5.9-2019 standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H38 x 64 x 74 cm15 x 25 x 29"
WEIGHT23 kg50 lbs.
ACCESSORIES:
  • H-3612BL Cabinet Dolly - 15 x 25", Black
PARTS:
  • H-10114 Adjustable File Holder for Vertical File Cabinets
  • H-1915-RLOCK Lock and Keys for Vertical File Cabinets
  • H-1915GR-503 Lock and Keys for Vertical File Cabinets - Keyed Alike
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 01:20:25 AM; CNWEB5