Wall Mount Panel Rack - 36 x 19" with 5 12 x 4 x 3" Red Bins

Maximum storage in minimum space.
  • Mounts on walls; saves floor and workbench space.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION RACK SIZE
W x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-1909R Wall Mount Panel Rack with Bins 36 x 19" 1/243" 24 17 $141 $133  ADD
DIMENSIONS:
  • Plastic Bins (S-12413R):
    • Outside dimensions are listed in the chart.
    • Inside: 4 7/8 x 3 9/16 x 2 5/8" (L x W x H)
MATERIAL:
  • Rack: 16 gauge steel
CAPACITY:
  • 160 lbs evenly distributed across entire unit.
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x H91 x 48 cm36 x 19"
BIN SIZE L x W x H14 x 10 x 8 cm5 1/2 x 4 x 3"
WEIGHT8 kg17 lbs.
ACCESSORIES:
  • S-12413D Length Dividers for 5 1/2 x 3" Stackable Bins
  • S-12552 Label Holders and Inserts for Stackable Bins - 3 x 1"
  • S-20789 Stackable Bin Lids for 5 1/2 x 4" Bins
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/21/2026 02:39:31 PM; CNWEB25