Double Sided Floor Rack Bin Organizer with 15 x 8 x 7" Blue Bins

Maximum storage in minimum space.
  • Double the storage using no extra floor space.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION RACK SIZE
W x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-1907BLU Double Sided Rack
with Bins
36 x 66" 15 x 8 x 7" 48 181 $1,196 $1,168  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Rack:
    • Overall: 36 x 66" (W x H)
    • Depth (Including Side Supports): 25"
  • Plastic Bins (S-12419BLU):
    • Outside dimensions are listed in the chart.
    • Inside: 13 3/4 x 6 7/8 x 6 3/8" (L x W x H)
MATERIAL:
  • Rack: 16 gauge steel
CAPACITY:
  • 800 lbs evenly distributed across unit.
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x H91 x 168 cm36 x 66"
BIN SIZE L x W x H38 x 20 x 18 cm15 x 8 x 7"
WEIGHT82 kg181 lbs.
ACCESSORIES:
  • S-12419D Length Dividers for 15 x 7" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 07:59:10 AM; CNWEB5