Double Sided Floor Rack Bin Organizer with 11 x 5 1⁄2 x 5" Black Bins

Maximum storage in minimum space.
  • Double the storage using no extra floor space.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION RACK SIZE
W x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-1906BL Double Sided Rack
with Bins
36 x 66" 11 x 5 1/2 x 5" 120 187 $1,301 $1,273  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Rack:
    • Overall: 36 x 66" (W x H)
    • Depth (Including Side Supports): 25"
  • Plastic Bins (S-12415BL):
    • Outside dimensions are listed in the chart.
    • Inside: 10 1/4 x 4 5/8 x 4 1/2" (L x W x H)
MATERIAL:
  • Rack: 16 gauge steel
CAPACITY:
  • 800 lbs evenly distributed across unit.
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x H91 x 168 cm36 x 66"
BIN SIZE L x W x H28 x 14 x 13 cm11 x 5 1/2 x 5"
WEIGHT85 kg187 lbs.
ACCESSORIES:
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20792 Stackable Bin Lids for 11 x 5 1/2" Bins
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 12:06:02 AM; CNWEB4