Magnum Hopper Bin with Casters - 29 x 18 x 15", Blue

Transport, store and organize your largest and heaviest supplies and parts.
  • Extra thick walls and wide ledges hold 150 lbs. for secure stacking.
  • Rear molded handle and front bar for easy lifting.
  • Includes 3" swivel casters to roll your supplies right where you work.
    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 6 12+
H-1879BLU Blue Bin w/Casters 291815" 26 3/417 1/411" 14 $149 $145 $141 bin(s) ADD
DIMENSIONS:
  • Outside (Actual): 29 x 18 3/8 x 14 7/8"
  • Molded-In Label Slot: 4 x 1 1/2"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -40° to 121° C (-40° to 250° F)
FEATURES:
  • Ribbed reinforced walls. (Double wall thickness)
  • Front spread bar is removable.
  • Locking casters.
  • Stackable with casters.
CAPACITY:
  • Load (Not Stacked): 300 lbs
  • Max Weight on Bottom Bin (Stacked): 150 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H74 x 46 x 38 cm29 x 18 x 15"
INSIDE DIMENSIONS L x W x H68 x 44 x 28 cm26 3/4 x 17 1/4 x 11"
WEIGHT6 kg14 lbs.
PARTS:
  • H-1879-CSTR Casters for Magnum Hopper Bins - Swivel with Brake
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 01:21:01 PM; CNWEB24