Additional Shelf for Cabinets - 48 x 24", Tan

Additional shelf clips easily into cabinet without the use of hardware.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-1871ADD-T 48 x 24" 12 $76 $71  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 47 1/2 x 22 1/2"
MATERIAL:
  • 24 gauge steel with welded corners
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D122 x 61 cm48 x 24"
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 01:26:33 AM; CNWEB23