Rubbermaid® Recycling Container with Wheels - 50 Gallon, Blue

Sturdy containers hold paper, cans and bottles for recycling.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1861BLU Container w/ Wheels 50 Gallon 29 x 24 x 37" 25 $208 $201 $194  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 28 1/2 x 23 3/8 x 36 1/2" (L x W x H)
  • Inside: 22 1/2 x 20 3/4 x 34 3/4" (L x W x H)
  • Wheel Diameter: 8"
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Wheels: Rubber
  • Recycled Content (Post-consumer): 20%
COMPATIBILITY: 
  • S-10331 55 gallon Steel Tuff Liner can be used for a tighter fit. 
FEATURES:
  • Recycling logo is hot stamped.
CAPACITY:
  • 175 lbs
  • US Gallon
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
USAGE: 
  • Will work with Type-B American and Type-G fully automated collection systems. 
  • Recommend verifying requirements with local waste managements for compliance. 
SPECIFICATIONS:
  • UV Protectant
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
CAPACITY189 L50 gal
SIZE L x W x H74 x 61 x 94 cm29 x 24 x 37"
WEIGHT11 kg25 lbs.
ACCESSORIES:
  • S-11672 Uline Steel Tuff® Trash Liners - 56-60 Gallon, 1.7 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 12:28:55 AM; CNWEB6