Steel Dome Lid - Blue

Rugged steel construction. Self-closing swing door.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1857BLU 55 Gallon 11 x 25" 12 $168 $164 $158  ADD
DIMENSIONS:
  • Outside (Actual): 11 1/2 x 24 7/8" (H x Diam)
  • Opening: 11 1/8 x 8 1/2" (L x H)
THICKNESS:
  • 20 gauge
COMPATIBILITY:
  • Not compatible with: 
    • H-1047- 55 Gallon Brute® Trash Can
    • H-3689 Uline 55 Gallon Trash Can
MOUNTING HARDWARE:
  • Includes:
    • (3) Thumb screws
    • (3) Metal clips
  • Use of mounting hardware is optional.
  • Lid will fit loosely on trash cans and drums.
SPECIFICATIONS:
  • Complies with OSHA Standards.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION208 L55 gal.
SIZE H x D28 x 64 cm11 x 25"
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 02:00:52 AM; CNWEB23