Rubbermaid® 20 Gallon Brute® Trash Can Flat Lid - Gray

Heavy duty plastic construction resists denting, bending or cracking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1856GR 20 Gallon 2 x 20" 2 $18 $17 $16  ADD
DIMENSIONS:
  • Outside (Actual): 1 7/8 x 19 7/8" (H x Diam)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION76 L20 gal.
SIZE H x D48 mm x 51 cm2 x 20"
WEIGHT1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 06:03:29 PM; CNWEB4