Rubbermaid® 10 Gallon Brute® Trash Can Flat Lid - Gray

Heavy duty plastic construction resists denting, bending or cracking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1855GR 10 Gallon 1 x 17" 1 $17 $16 $14  ADD
DIMENSIONS:
  • Outside (Actual): 1 x 16" (H x Diam)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION38 L10 gal.
SIZE H x D25 mm x 43 cm1 x 17"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 03:20:40 AM; CNWEB6