Gas Can - Type II, Blue, Kerosene, 5 Gallon

2 spouts allow ventilation for smooth pouring. Flexible metal hose.
  • 24-gauge, all-steel leakproof construction.
  • Blue for kerosene.

Information Option is unavailable; the next option is selected
MODEL
NO.
STYLE CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1851BLU Type II 5 8 $199 $190  ADD
OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved.
DIMENSIONS:
  • Outside (Diameter): 12 1/2"
  • Height (Including Handle): 15 1/2"
  • Hose: 1 x 10" (Diam x L)
SPECIFICATIONS:
  • Type II: Used in the dispensing of hazardous materials.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
WEIGHT4 kg8 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/15/2026 11:40:28 AM; CNWEB25